Shop All Felt Pads
Master Caster
Pad, Felt, 1"dia.Beige, PK16
Mfr # 88496
Zoro # G5027130
product price: $4.19
/pk 16, $0.26/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circular
- Material Polyester Felt
- Color Beige
- Weight 0.047 lbs
- Thickness 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 88496
- Zoro # G5027130
- UPC # 034238884965
- Country of Origin United States
- Category Felt Pads
Dimensions
Outside Diameter | 1" |
Details
Item | Pad,Felt,1"dia.Beige,PK16 |
Shape | Circular |
Material | Polyester Felt |
Color | Beige |
Weight | 0.047 lbs |
Thickness | 0.19" |
Description
Pad,Felt,1 In.dia.Beige,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-3 (01-30020-3)
- ROCKWOOD Door Protection Plate, 12Hx28W, SS (K1050 12X28.32D)
- EBERHARD MANUFACTURING CO 3 Pt. Blk Die Cast, Chr T, W/Cyl (EMC 18430-50 L J202)
- MASTER CASTER Pad, Felt, 1-1/4", Beige, PK100 (88847)
- MAGIC SLIDERS LG TP RBR WHT 1-1/4"" 4PK (94622)
- MAGIC SLIDERS Floor Slide2-3/8 Concave (04600)
- MAGIC SLIDERS Felt Self Adhesive Protective Pads Tan Rectangle 6 in. W X 4-1/2 in. L , 2PK (63040)
- MAGIC SLIDERS Felt Self Adhesive Protective Pads Oatmeal Round 3/8 in. W X 3/8 in. L 84 pk, 84PK (63118)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3", PK4 (10J993)
- KRAFT TOOL Felt Pads for Blister Brush (PL225)
- Master Caster Felt Pads