Shop All Furniture Glides
Master Caster
Mighty Movers Self-Stick Furniture Sliders, Round, 2.25" Diameter, Beige, 4PK
Mfr # 87003
Zoro # G003474843
product price: $7.55
/pk 4, $1.89/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polymer Plastic
- Weight 0.105 lbs
- Outside Diameter 2.25"
- Overall Height 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 87003
- Zoro # G003474843
- UPC # 34238870036
- Country of Origin United States
- Category Furniture Glides
Dimensions
Outside Diameter | 2.25" |
Overall Height | 0.38" |
Details
Color | Beige |
Material | Polymer Plastic |
Weight | 0.105 lbs |
Standards | Certified WBE |
Application | Furniture |
Description
Just what you need for shifting your furniture. Bonds permanently to most furniture surfaces: wood, laminate, metal and plastic. Attaches securely to bottom of desks, wall units, bookcases, TV stands, bureaus and more. Heavy duty self-stick, rubber based adhesive pads bonded to polymer plastic disks. Allows easy movement on any floor surface. Whether the floor is carpeted, wood, ceramic tiles or linoleum, this pad does its job without causing any damage.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Floor, 35 lb. (SEM7820 AL)
- BRINKS COMMERCIAL Brinks Keyed Entry Lever ANSI Grade 2 2 in. (BC40049)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- SCHLAGE COMMERCIAL Kit 40134 (40134)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- MASTER CASTER Furniture Glides, SelfStick, Tri, 4-1/2, PK4 (87006)
- MASTER CASTER Furniture Glide, Self-Stick, Rd, 2-1/4", PK4 (87003)
- MASTER CASTER Bell Glides, 2-3/16" Base, B Stem, 7/16"x7/8", 5/ST, Black 5PK (MAS70175)
- MASTER CASTER Furniture Glide, Self-Stick, Round, 3/4, PK8 (87001)
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 (87005)
- PROJEX White 7/8 in. Nail-On Plastic Chair Glide 8 pk (P0001)
- Master Caster Furniture Glides