Shop All Caster Sockets, Brackets & Floor Locks
Master Caster
Master Mfg Co Noiseless Duet Carpet Casters, Black, 5PK
Mfr # MAS64330
Zoro # G407203834
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Load Rating 110 lb
- Caster Size 2"
- Features Hooded Double Wheel Caster
- For Use With Chair; Furniture; Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Caster
- MFR # MAS64330
- Zoro # G407203834
- UPC # 34238643302
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Caster Size | 2" |
Details
Material | Nylon |
Load Rating | 110 lb |
Features | Hooded Double Wheel Caster |
Item | Duet Noiseless Chair Mat Casters |
For Use With | Chair; Furniture; Equipment |
Color | Black |
Description
Deluxe Duet Noiseless Casters are perfect for when it is absolutely, positively needs to be quiet Dualgrip ring technology eliminates excessive noise, providing quiet mobility Duet twinwheel casters complement all types of office and homeoffice furniture The 2 diameter, dual, hooded wheels provide maximum mobility and smooth quiet rolling on lighttomedium duty applications Hard wheel casters are designed for safe rolling on carpeted surfaces, preventing stress and strain to leg and back muscles Stem fastener measures 716 diameter x 78 long Each wheel is rated at 110 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- CASTERHQ Spring Loaded Casters, 6"x2" Super Shock Absorber, 2 Swivel, PK4 (6X2-SC-2S-2R)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- MARATHON Universal Fit Flat Free Tire Handtrck (00210)
- MASTER CASTER Caster, Low Profile Bel G, Black, PK5 (70178)
- ZORO SELECT Wood Sockets (SR2402ZN-M36)
- ZORO SELECT Floor Lck, Top Plate, 5-1/2 in H, 5 in Cstr (FL-LKH-5)
- VESTIL Top Mount Floor Lock 5 5/8 in Mounting Height 4 1/2in Retracted Height (FL-LK-5X)
- MTD Yoke-Caster Wheel (603-05058C-0637)
- ZORO SELECT 90 Series Floor Lock For 6" Wheel Dia (90LF0680)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- Master Caster Caster Sockets, Brackets & Floor Locks