Shop All Desk Grommets and Cable Organizers
Master Caster
Locking Channel, Wall/Desk, 7/8Hx48L In
Mfr # 00208
Zoro # G2782421
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 3/4 x 1-1/4 in
- Height 7/8 in
- Color Black
- Length 48 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 00208
- Zoro # G2782421
- UPC # 034238002086
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Opening Size | 3/4 x 1-1/4 in |
Height | 7/8 in |
Length | 48 in |
Width | 1 1/2 in |
Details
Item | Locking Latch Channel |
Color | Black |
Material | PVC |
Description
Locking Latch Channel, Height 7/8 in, Length 48 in, Width 1 1/2 in, Opening Size 3/4 x 1-1/4 in, Material PVC, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- MASTER CASTER Locking Channel, Wall/Desk, 1/2Hx48L In (00206)
- MASTER CASTER Flexible Grommet, Desk, 2-3/8 In Dia, Blk (00209)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk (00201)
- MASTER CASTER Grommet, Desk, 2 3/8 In Dia, 1 1/8 In H, Blk (00202)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Gray (GR-FG200-GY)
- Master Caster Desk Grommets and Cable Organizers