Shop All Protective Floor Coverings
Master Caster
Like New Solutions, Floor Savers, Round, 1.5" Dia., Clear/Gray, PK8
Mfr # 88451
Zoro # G4063602
product price: $17.35
/pk 8, $2.17/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Felt
- Color Clear/Gray
- For Use With Tables; Chairs
- Weight 0.237 lbs
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 88451
- Zoro # G4063602
- UPC # 34238884514
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Overall Height | 8" |
Depth | 1.25" |
Outside Diameter | 1.25" |
Overall Width | 7" |
Details
Material | Plastic/Felt |
Color | Clear/Gray |
For Use With | Tables; Chairs |
Weight | 0.237 lbs |
Application | Chairs; Tables |
Description
Master Caster® Like New Solutions, Floor Savers, Round, 1.5" Diameter, Clear/Gray, 8/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Towels & Wipes, White, Rayon/Polyester, 100 Wipes, Unscented, 500 PK (6179)
- DRY COAT Rust Preventative, Water Based (DC5)
- MIDWEST RAKE Squeegee Blade, 16"L, No-Notch, Rubber, Red (79705)
- PFERD 9" Counter Duster - Fine Sweep - Black Horsehair Fill, 2-1/4" Trim (89394)
- MASTER CASTER Like New Solutions, Floor Savers, Round, 1.38" Dia., Clear/Gray, PK8 (88450)
- MASTER CASTER Wrap Around Felt Floor Savers, Rect, 7.25w x 1d x 8h, Gray/Black, PK16 (88458)
- SURFACE SHIELDS PROT FLR RAM BOARD 38INX100FT (46 RB 38-100)
- 3M Trap Masking Material, 28 in. x 50 ft. (DIRT TRAP 36852)
- SURFACE SHIELDS Floor Protection, 48 In. x 100 Ft., Black (PS48100)
- STAY PUT SurfaceProtect, HvyDuty, 36"x6 ft. Mat, PK4 (89124)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- Master Caster Protective Floor Coverings