Shop All Door Wedges
Master Caster
Giant Doorstop, Nonslip Rubber, Brown
Mfr # 00964
Zoro # G4482375
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 6-3/4"
- Height 2"
- Width 3-1/2"
- Features Non-slip, Impact Resistant, Crush Proof, Heavy Duty, Non-skid Base, Prevent Scratches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 00964
- Zoro # G4482375
- UPC # 034238009641
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 6-3/4" |
Height | 2" |
Width | 3-1/2" |
Details
Item | Giant Doorstop,Nonslip Rubber,Brown |
Color | Brown |
Features | Non-slip, Impact Resistant, Crush Proof, Heavy Duty, Non-skid Base, Prevent Scratches |
Description
Giant Doorstop,Nonslip Rubber,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 1 1/2 x 3/4 x 96 1 1/2" Half Round Rope Moulding in Beech (891428BCH)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEY8)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Stainless (J 4626)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L, Single Fin (102VDKB-48)
- MASTER CASTER Doorstop, Nonslip Rubber, Gray (00941)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Orange (00965)
- MASTER CASTER Doorstop, Magnetic, Giant, Yellow (00967)
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- MASTER CASTER Doorstop, Nonslip Rubber, Beige (00900)
- MASTER CASTER Doorstop, No Slip Rubber Wedge, 2.25w x 4.75d x 1.25h, Beige, PK2 (00975)
- TRIMCO Wrought Concave Wall Bumper Satin Chrome by Satin Stainless Steel (1270WV.626/630)
- Master Caster Door Stops & Holders