Shop All Furniture Glides
Master Caster
Furniture Glides, SelfStick, Tri, 4-1/2, PK4
Mfr # 87006
Zoro # G2262863
product price: $15.85
/pk 4, $3.96/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Primary Furniture Tip Color Tan
- Primary Furniture Tip Material Plastic
- Furniture Tip Attachment Method Self-Stick Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 87006
- Zoro # G2262863
- UPC # 034238870067
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length | 4 1/2 in |
Width | 3 1/2 in |
Height | 3/8 in |
Details
Item | Furniture Glides |
Shape | Triangle |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | Rubber |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Triangle, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Rubber, Length 4 1/2 in, Width 3 1/2 in, Primary Furniture Tip Color Tan, Height 3/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket For 2.5" Tube (ZUSA-SG-H-2.5)
- IVES Ball Bearing Butt Hinge, 5" x 5", 630, Heavy (5BB1HW 5.0X5.0 630)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- EMTEK Oil Rubbed Bronze Faceplate EMFPR10B (EMFPR10B)
- MASTER CASTER Furniture Glide, Self-Stick, Rd, 2-1/4", PK4 (87003)
- MASTER CASTER Furniture Glide, SelfStck, Triangle, 2", PK4 (87004)
- MASTER CASTER Mighty Movers Self-Stick Furniture Sliders, Round, 2.25" Diameter, Beige, 4PK (87003)
- MASTER CASTER Furniture Glide, Self-Stick, Round, 3/4, PK8 (87001)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- MASTER CASTER Furniture Glides, Self-Stick, Round, 1", PK8 (87002)
- MAGIC SLIDERS Magic Sliders 236839 1.50 in. Magic Gripper Sliders - Pack of 8 (236839)
- Master Caster Leveling Feet & Pads