Shop All Furniture Glides
Master Caster
Furniture Glide, Self-Stick, Rd, 2-1/4", PK4
Mfr # 87003
Zoro # G0550532
original price:
$7.00
25% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 2 1/4 in
- Primary Furniture Tip Color Tan
- Primary Furniture Tip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Caster
- MFR # 87003
- Zoro # G0550532
- UPC # 034238870036
- Country of Origin United States
- Category Furniture Glides
Dimensions
Dia. | 2 1/4 in |
Height | 3/8 in |
Details
Item | Furniture Glides |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | Rubber |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Rubber, Dia. 2 1/4 in, Primary Furniture Tip Color Tan, Height 3/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Camden: 4-1/2" Square Push Plate Switch, Concealed Screws Push to open faceplate graphic. (CMD-CM-45/4)
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Hex Foot Inse (A15-0851-C)
- EKENA MILLWORK 3"W x 5"D x 7"H Hamilton Traditional Wood Vintage Decor Bracket, Chalk Dust White (BKTWD03X05X07HAWH)
- MASTER CASTER Bell Glides, 2-3/16" Base, B Stem, 7/16"x7/8", 5/ST, Black 5PK (MAS70175)
- MASTER CASTER Mighty Movers Self-Stick Furniture Sliders, Round, 2.25" Diameter, Beige, 4PK (87003)
- MASTER CASTER Furniture Glides, Self-Stick, Round, 1", PK8 (87002)
- MASTER CASTER Furniture Glide, Self-Stick, Round, 3/4, PK8 (87001)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- MASTER CASTER Furniture Glides, SelfStick, Tri, 4-1/2, PK4 (87006)
- SHEPHERD Shepherd 9126 4 Count .75 in. Black Rubber Leg Tips (9126)
- Master Caster Leveling Feet & Pads