Shop All Door Wedges
Master Caster
Doorstop, Nonslip Rubber, Brown
Mfr # 00920
Zoro # G4482390
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Brown
- Length 4-3/4"
- Overall Length 4 3/4 in
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 00920
- Zoro # G4482390
- UPC # 034238009207
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 4-3/4" |
Overall Length | 4 3/4 in |
Overall Width | 2 1/4 in |
Height | 1-1/4" |
Width | 2-1/4" |
Overall Height | 1 1/4 in |
Details
Item | Door Wedge |
Material | Rubber |
Color | Brown |
Features | Extra-Wide "Footprint" Holds Standard Size Doors Securely in any Position |
Description
Door Wedge, Brown, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount Bumper With Holder Satin Nickel (SAHF358U15)
- ARROW D Series Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (D71-IC1 26D)
- STRYBUC Patio Door Handle Bronze (13-473BZ)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (150B2X1/8-250)
- MASTER CASTER Doorstop, No Slip Rubber Wedge, 2.25w x 4.75d x 1.25h, Beige, PK2 (00975)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Brown (00964)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (00986)
- MASTER CASTER Doorstop, Giant Foot, Brown (00969)
- MASTER CASTER Doorstop, Big Foot, Gray (00972)
- MASTER CASTER Doorstop, Nonslip Rubber, Gray (00941)
- EMTEK Bright Nickel Stop, 2257US14 (2257US14)
- Master Caster Door Wedges