Shop All Door Wedges
Master Caster
Doorstop, Nonslip Rubber, Beige
Mfr # 00900
Zoro # G4482409
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Beige
- Length 4-3/4"
- Height 1-1/4"
- Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 00900
- Zoro # G4482409
- UPC # 034238009009
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 4-3/4" |
Height | 1-1/4" |
Width | 2-1/4" |
Details
Item | Doorstop,Nonslip Rubber,Beige |
Material | Rubber |
Color | Beige |
Features | Non-skid Base, Crush Proof, Non-slip, Heavy Duty, Impact Resistant, Prevent Scratches |
Description
Doorstop,Nonslip Rubber,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Nickel (EPT425U15)
- EBERHARD MANUFACTURING CO 3 Pt. Blk Die Cast Chr T W/Cyl J201 (EMC 18430-50 L J201)
- MSI Aria Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0233)
- TOWNSTEEL TownSteel: Mortise Deadlock - 26D (TNS-DBM16-26D)
- MASTER CASTER Doorstop, Nonslip Rubber, Brown (00920)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (00986)
- MASTER CASTER Doorstop, Giant Foot, Brown (00969)
- MASTER CASTER Doorstop, Magnetic, Giant, Yellow (00967)
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- MASTER CASTER Doorstop, Big Foot, Brown (00971)
- EMTEK Oil Rubbed Bronze Stop, 2241US10B (2241US10B)
- Master Caster Door Stops & Holders