Shop All Door Wedges
Master Caster
Doorstop, Big Foot, Gray
Mfr # 00972
Zoro # G6359276
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Length 4-3/4"
- Height 1-1/4"
- Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Caster
- MFR # 00972
- Zoro # G6359276
- UPC # 034238009726
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 4-3/4" |
Height | 1-1/4" |
Width | 2-1/4" |
Details
Item | Doorstop,Big Foot,Gray,PK2 |
Color | Grey |
Description
Doorstop,Big Foot,Gray,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 12" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H3050B)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DG 626)
- PAWLING Outside Corner Guard, Linen White, 1"W X 6"H (OTC-6C-0-301)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Brown (00964)
- MASTER CASTER Doorstop, Nonslip Rubber, Gray (00941)
- MASTER CASTER Doorstop, Magnetic, Giant, Yellow (00967)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, PK12 (00985)
- MASTER CASTER Doorstop, Big Foot, Brown (00971)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (00986)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-004)
- Master Caster Door Accessories