Shop All Stem Casters
Master Caster
Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5
Mfr # 23620
Zoro # G4066122
product price: $50.99
/pk 5, $10.20/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type B; K
- Wheel/Tread Material Soft
- Application Chair Mats; Hard Floors
- Number of Wheels 5/Set
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 23620
- Zoro # G4066122
- UPC # 34238236207
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Dia. | 1.5" Caster; 2" Wheel |
Details
Caster Stem Type | B; K |
Wheel/Tread Material | Soft |
Application | Chair Mats; Hard Floors |
Number of Wheels | 5/Set |
Material | Polyurethane |
Load Capacity | 120 lbs Per Caster |
Color | Matte Black |
Weight | 1.988 lbs |
Description
Master Caster® Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lbs/Caster, 5/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes (SCC-SF30CS820-TPRRF-138-4)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- HARPER TRUCKS Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels (PGCSK19BLK)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- MASTER CASTER Safety Casters, Standard Neck, Nylon, B Stem, 110 lbs/Caster, PK5 (64234)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G016)
- ALLSTAR PERFORMANCE Allstar Performance ALL10164 3 in. Heavy Duty Wheel Kit (ALL10164)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, White (176513030)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14S-RP040K-SX3)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J932)
- Master Caster Stem Casters