Shop All Arm, Back, and Foot Rests
Master Caster
Cushion, Deluxe Lumbar, Black
Mfr # MAS92061
Zoro # G6359249
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon; Polyolefin
- Width 12.5"
- Height 7.5"
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # MAS92061
- Zoro # G6359249
- UPC # 034238920618
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Width | 12.5" |
Height | 7.5" |
Depth | 2.5" |
Details
Item | Cushion,Deluxe Lumbar,Black |
Color | Black |
Material | Nylon; Polyolefin |
Features | Adjustable Cushion Shape; Adjustable Cushion Thickness |
Description
Cushion,Deluxe Lumbar,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- GEMMY INDUSTRIES Gemmy Industries 85764 48 in. Airblown Snoopy & Woodstock On Doghouse (208787)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- LORELL Premium Seat, Black, Fabric (86219)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- ACCUFORM ADA TRUNCATED DOME MATS 2FT X 4FT FDR204RD (FDR204RD)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- ULTIMATE SUPPORT Ultimate Support JSSW300 JamStands Studio Workstation; Black (JSSW300)
- BOSS Executive Chair, Metal Base, Overall 43" H (B696C-WT)
- Master Caster Arm, Back, and Foot Rests