Shop All Stem Casters
Master Caster Co
Master Caster MAS70415 3 in. Gemini Casters - Gray
Mfr # MAS70415
Zoro # G003915520
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster Co
- MFR # MAS70415
- Zoro # G003915520
- UPC # 34238704157
- Country of Origin Germany
- Category Stem Casters
Description
3" Gemini casters feature noiseless stems that eliminate excessive noise to move quietly on all floor surfaces. Decorative, two-toned body adds a modern look to a variety of your equipment. High weight rating safely supports up to 220 lb. per wheel. Soft, twin-wheel casters are safe for use on hard floors and chair mats. Gemini casters are perfect for adding mobility to cabinets, files, tables, chairs and more.
Specifications- Color: Gray
- Size: 3 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- RUBBERMAID COMMERCIAL Cube Truck, 5/16 cu. yd., 300lb. Cap, Black (FG460800BLA)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- ANCRA CARGO 2-INCH BY 27-FOOT J-HOOK RATCHET STRAP (556-WHK)
- MASTER CASTER CO Master Caster MAS64330 Deluxe Noiseless Hard Casters; Black - 130 lbs (MAS64330)
- GLOBAL INDUSTRIAL 2 Poly Stem Caster Set, 4PK (798805)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-BLK-845)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- ALGOOD CASTERS Ball Series Chair Caster with Plastic Wheel, 7/16W x 1-5/8H Stem (2-HJ3CH)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-MNT)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14S-RP040K-SX3)
- Master Caster Co Casters