Master Caster MAS64330 Deluxe Noiseless Hard Casters; Black - 130 lbs
Mfr # MAS64330
Zoro # G303915527
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster Co
- MFR # MAS64330
- Zoro # G303915527
- UPC # 34238643302
- Country of Origin China
- Category Stem Casters
Description
Deluxe Duet Noiseless Casters are perfect for when it is absolutely, positively needs to be quiet. Dual-grip ring technology eliminates excessive noise, providing quiet mobility. Duet twin-wheel casters complement all types of office and home-office furniture. The 2" diameter, dual, hooded wheels provide maximum mobility and smooth quiet rolling on light-to-medium duty applications. Hard wheel casters are designed for safe rolling on carpeted surfaces, preventing stress and strain to leg and back muscles. Stem fastener measures 7/16" diameter x 7/8" long. Each wheel is rated at 110 lb.
Specifications- Color: Black
- Weight: 130 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 150 lb. (F1RN05041S001)
- WERNER One-Person Scaffolding Stage, 20 Ft. L (2020)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG2)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 100 lb (PSF60637GR)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- DURASTAR Caster; 4x1.25" Swvl, Total Lock; Grey; 4x1.25" TPR Wheel; 3/8 Precisi (28TL414TPR34X-41)
- CASTERHQ Spring Loaded Swivel Caster (1 Piece), 6"x2" Super Shock Absorber C (6X2-SC-SC)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- Master Caster Co Stem Casters