Master Caster Co

Master Caster 64335 Doublewheel Nylon Casters Flat Stem Matte Black Five per Set


product price: $74.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Contemporary design strength and performance make these replacement casters an excellent choice for office and home furnishings. With appropriate stems and fasteners each caster can be used on wood metal and tubular metal chairs furniture and other equipment. All casters carry the manufacturer’s guarantee against defects in material and workmanship. Rolls when you're seated brake keeps chair from rolling when you stand. Ideal for hard surfaces and low pile carpeting where runaway chairs are a problem.
How to Select casters:
  • 1. Remove caster from leg of chair base.
  • 2. Match the stem of the caster to diagram. Select the correct length and diameter. (Tops of stems can be flat or rounded - either will fit.)
  • 3. Determine if caster is to be used on chair mats hard floors or carpeting. Choose soft wheel casters for use on chair mats linoleum (vinyl) and hard floors; hard wheel casters for carpeting.
    Features:
  • Global Product Type: Casters & Glides-Dual-Wheel Casters.
  • Wheel Tread: Soft.
  • Color: Matte Black.
  • Material: Nylon.
  • Caster / Glide / Wheel Type: Dual 2" Full Hood Casters.
  • For Use On: Chair Mats Hard Floors.
  • Casters & Glides Special Features: Oversized Neck.
  • Quantity: 5 per set..
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.