Shop All Dusters
Master Caster
CleanGreen Microfiber Cleaning and Dusting Gloves, Pair
Mfr # 18040
Zoro # G4141065
product price: $7.29
/pr
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Material 100% Polyester
- Width 5"
- Net Weight 0.15 lbs
- Bristle Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 18040
- Zoro # G4141065
- UPC # 34238180401
- Country of Origin Korea, Republic of
- Category Dusters
Dimensions
Length | 10" |
Width | 5" |
Details
Item | Dusters |
Material | 100% Polyester |
Net Weight | 0.15 lbs |
Bristle Color | Beige |
Color | Beige |
Bristle Material | 100% Polyester |
Description
Master Caster® CleanGreen Microfiber Cleaning and Dusting Gloves, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Flat Back Water Bucket 12 Qt. (1147)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- MOERMAN Tool Holder Replacement Clip Male (24525)
- QWIKPRODUCTS QwikDescaler+ Quart (QT7712)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- PULLMAN-HOLT Dust Brush, Plastic, 14" L (591210901)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- UNGER Fiber Cobweb Duster 1 pk (989310)
- ETTORE Cleaning Critters - Boosta Polyester Duster 4 in. W X 59 in. L 1 each (32002)
- LIBMAN COMMERCIAL Swivel Duster with 72 Ext Handle, 4PK (118)
- LIGHTHOUSE Lambswool Duster, White - 28 in. (LI127940)
- Master Caster Dusters