Shop All Furniture Parts
Master Caster
Caster, Duet, Dlx, Hard, Black, PK5
Mfr # 23622
Zoro # G4496348
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carpet
- Material Nylon
- Color Matte Black
- Size 1.5" Caster; 2" Wheel
- Capacity 110 lbs Per Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Caster
- MFR # 23622
- Zoro # G4496348
- UPC # 034238236221
- Country of Origin China
- Category Furniture Parts
Dimensions
Size | 1.5" Caster; 2" Wheel |
Details
Item | Caster,Duet,Dlx,Hard,Black,PK5 |
For Use With | Carpet |
Material | Nylon |
Color | Matte Black |
Capacity | 110 lbs Per Caster |
Weight | 1.559 lbs |
Description
Caster,Duet,Dlx,Hard,Black,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- BAXTON STUDIO Harry Classic Butter Milk and Walnut Finishing Twin Size Platform Bed (125-6812)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- MARTEX SOVEREIGN Hand Towel, 16 x 30 In, White, PK24 (7132339)
- MASTER CASTER Caster, 2", Soft, 1.38S, PK5 (64526)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- APW WYOTT Spring, AS-8902300 (AS-8902300)
- TRUE Pad, Drain Pan Wicking (831920)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Warm Bronze Ferrule - Walnut (01241009WLWB6)
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- Master Caster Furniture Parts