Shop All Furniture Parts
Master Caster
Caster, B, 2", Sft, Brke, PK5
Mfr # 64334
Zoro # G4496305
product price: $51.99
/pk 5, $10.40/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chair Mats; Hard Floors
- Weight 1.417 lbs
- Material Polyurethane
- Size 2" Wheel
- Capacity 110 lbs Per Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 64334
- Zoro # G4496305
- UPC # 034238643340
- Country of Origin Taiwan, Province of China
- Category Furniture Parts
Dimensions
Size | 2" Wheel |
Details
Item | Caster,B,2",Sft,Brke,PK5 |
For Use With | Chair Mats; Hard Floors |
Weight | 1.417 lbs |
Material | Polyurethane |
Capacity | 110 lbs Per Caster |
Color | Matte Black |
Description
Caster,B,2 In.,Sft,Brke,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- MASTER CASTER Caster, 2", Soft, 1.38S, PK5 (64526)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- GE Burner Bowl, 6in (WB31T10014)
- TRUE Heater, Drain Tube (801849)
- Master Caster Furniture Parts