Shop All Furniture Parts
Master Caster
Caster, 2", Soft, 1.38S, PK5
Mfr # 64526
Zoro # G4496287
product price: $48.99
/pk 5, $9.80/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chair Mats; Hard Floors
- Recommended Surface Chair Mat, Hard Floor
- Application/Usage Chair
- Diameter 2 in
- Load Capacity 110 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 64526
- Zoro # G4496287
- UPC # 034238645269
- Country of Origin Taiwan, Province of China
- Category Furniture Parts
Dimensions
Diameter | 2 in |
Details
Item | Caster,2",Soft,1.38S,PK5 |
For Use With | Chair Mats; Hard Floors |
Recommended Surface | Chair Mat, Hard Floor |
Application/Usage | Chair |
Load Capacity | 110 lb. |
Description/Special Features | Duet 2" dia. dual wheels for light-to-medium duty applications; Hard nylon wheels for use on carpeted surfaces; 3/8" dia. x 7/8" long stem fastener for metal base furniture; Matte black finish; 0% Post-consumer-waste |
Type | Caster |
Color | Matte Black |
Description
Caster,2 In.,Soft,1.38S,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- FLASH FURNITURE Black Metal Folding Chair (4-HF3-MC-309AS-BK-GG)
- MARTEX Bedspread, Full, Slate (Mainspread)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- DESIGNS OF DISTINCTION Square Lille Bun Foot - Hard Maple (01704060HM1)
- TRUE Fan Blade (801022)
- HILLMAN 716 4 Blued Cut Tack (122592)
- Master Caster Furniture Parts