Shop All Door Wedges
Master Caster
Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, PK12
Mfr # 00985
Zoro # G4139832
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material No-Slip Rubber
- Color Brown
- Overall Width 2.25"
- Depth 4.75"
- Max. Weight (Lb.) 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Caster
- MFR # 00985
- Zoro # G4139832
- UPC # 34238009856
- Country of Origin United States
- Category Door Wedges
Dimensions
Overall Width | 2.25" |
Depth | 4.75" |
Details
Material | No-Slip Rubber |
Color | Brown |
Max. Weight (Lb.) | 1 lbs |
Type | Wedge |
Description
Master Caster® Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 7 1/2"D X 13"H (BKTP01X07X13AT)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11068626 (11068626)
- EMTEK Edge Cabinet Pull with 10 in Center to Center Flat Black Finish (87140US19)
- MASTER CASTER Doorstop, Nonslip Rubber, Beige (00900)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Brown (00964)
- MASTER CASTER Doorstop, Giant Foot, Brown (00969)
- MASTER CASTER Doorstop, Nonslip Rubber, Gray (00941)
- MASTER CASTER Doorstop, Big Foot, Brown (00971)
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Brown (MAS00964)
- Master Caster Door Wedges