Shop All Furniture Glides
Master Caster
Bell Glides, 2-3/16" Base, B Stem, 7/16"x7/8", 5/ST, Black 5PK
Mfr # MAS70175
Zoro # G801846477
product price: $23.29
/pk 5, $4.66/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2.2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # MAS70175
- Zoro # G801846477
- UPC # 34238701750
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 2.2" |
Details
Color | Black |
Description
High Profile Bell Glides convert any office chair with casters to a stationary chair without losing the chair height. 2-5/16" height maintains height when used to replace casters. Large 2-3/16" base diameter provides stability. Weight rating is 110 lb. per glide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Edge Pull (2000854)
- ADAMS RITE Elec Deadlatch, 1-1/2" BS, Flat Mortise Mount Stk, US28 (4300-40-201-628)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 3", 1/8" Thick, #150 (BULK-FG-2023)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-12D)
- MASTER CASTER Furniture Glide, Self-Stick, Rd, 2-1/4", PK4 (87003)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- MASTER CASTER Furniture Glide, Self-Stick, Round, 3/4, PK8 (87001)
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 (87005)
- MASTER CASTER Furniture Glides, Self-Stick, Round, 1", PK8 (87002)
- MASTER CASTER Mighty Movers Self-Stick Furniture Sliders, Round, 2.25" Diameter, Beige, 4PK (87003)
- SLIPSTICK GRIPER PAD ROUND BLACK 2in. L (CB144)
- Master Caster Furniture Glides