Shop All Motorsport Tires and Wheels
Master
AT27x9.00-12 Brigadier 6 Ply Tubeless Atv Tire
Mfr # 540630
Zoro # G410992138
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Depth (32nds) 25 in
- Pressure 7 psi
- Material Rubber
- Color Black
- Load/Speed Index 52J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 540630
- Zoro # G410992138
- UPC # 671878095582
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Pressure | 7 psi |
Material | Rubber |
Color | Black |
Load/Speed Index | 52J |
Description
Don't let your tires hold you back! Experience unmatched performance and unwavering longevity with 6-ply Master Brigadier ATV and UTV Tires, crafted to tackle any terrain during your off-road adventures or utility use. Put these dependable Master Brigadier ATV / UTV Tires to work for you. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 150 ISO Viscosity, 90W SAE, Amber (M00600303)
- WHITECAP MARINE PRODUCTS Stainless Steel Flush Pole Holder Half Ring (PH-2)
- TRU-FLATE High Speed Buffing Cone, 2-1/2" Dia. (18-259)
- GENUINE Genuine Coolant Tee, 1J0121087D (1J0121087D)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X110 2" (SW11020W)
- MAXXIS AT26X11R14 MU10 6PR TL BIGHORN 2.0 NHS (TM00095100)
- Master Motorsport Tires and Wheels