Shop All Hot Melt Adhesives
Master Appliance
Window-Weld Super Fast Urethane, Black, 10, Black, 1/2 in Dia, 12" L, 280 PK
Mfr # 35455
Zoro # G7855845
Free Shipping & Returns
$194.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/2 in
- Length 12"
- Materials Bonded Fabric, Paper, Wood
- Working Time 20 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 35455
- Zoro # G7855845
- UPC # 635705354556
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 12" |
Description
Hot Melt Adhesive, Color Tan, Diameter 1/2 in, Length 12 in, Melting Temperature 210 Degrees F, Product Format Smooth Sticks, Working Time 20 sec, Maximum Viscosity 2,986 cps, Minimum Viscosity 739 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Application Temperature 350� to 400� F, Medium Setting, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Paper, Wood, Pressure Sensitive No, Primary Applications Carton Sealing, UV Resistant No, VOC Content Weight 0 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2'' x 60 yds. Red Tape Logic 11 Mil Gaffers Tape, 3PK (T98718R3PK)
- SHURTAPE Shurtape Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (132716)
- RED HEAD Dispensing Tool, 18 in, 5 1/2 in, Epoxy (A300)
- GB Spray Liquid Tape, Black (LTS-400)
- MASTER APPLIANCE All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35414)
- MASTER APPLIANCE Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35413)
- MASTER APPLIANCE Hot Melt Adhesive, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35412)
- SUREBONDER Glue Stick, Black, 420 PK (C-725)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- SUREBONDER 711R510 10'' x 7/16'' High Temp Tan Glue Stick, 90PK (606711R510)
- SUREBONDER Hot Melt Adhesive, Amber, 5/8 in Dia, 10 in L, 25 sec Begins to Harden, 53 PK (Q-735-5P)
- Master Appliance Hot Melt Adhesives