Shop All Arc Welding Rod
Master Appliance
Welding Rod, PVC, 1/8" x 9" dia., 16 pcs.
Mfr # 35299
Zoro # G7439787
product price: $10.06
/ea
$10.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 35299
- Zoro # G7439787
- Country of Origin United States
- Category Arc Welding Rod
Details
Item | Welding Rod,Pvc,1/8" X 9" Dia.,16 Pcs. |
Description
Welding Rod,Pvc,1/8 In. X 9 In. Dia.,16 Pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Clean Voot, Welding Accesories, NARROW (54B028)
- ARC-ZONE Red-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRT)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- REELCRAFT Welding Hose Reel, 1/4" ID, 50 ft, T Grade (RSTW7450 OLPT)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 1/8", 50 lb (ED030869)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- RANKIN Alloy Wire, Gen Purpose Hardfacing, 0.035" (W969G-035M-10)
- LONGEVITY THUNDER-ARC E7018 Welding Electrodes: 3/32"(2.4mm), 11Lb Box (880333)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (E6013-332-05P)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 3/16" Dia., 1lb (2186-1)
- Master Appliance Arc Welding Rod