Shop All Soldering Tools
Master Appliance
Ultratorch with Hot Knife Tip, Butane
Mfr # UT-100Si-HK
Zoro # G2656114
product price: $115.20
/ea
Free Shipping & Returns
$115.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. 482 Degrees F to 932 Degrees F
- Cuts Plastic, Foam, Cork, and Other Soft Materials
- Includes Cap, Ejector
- Description/Special Features Built-in Fuel Level Window
- Auto Shutoff No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # UT-100Si-HK
- Zoro # G2656114
- UPC # 635705100818
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Blade Length | 1 in |
Overall Length | 10 1/4 in |
Tool Length | 10.3 in |
Description
Butane Hot Knife, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 80 W, Electric Iron Power Equivalence (Minimum) 20 W, Series Ultratorch UT-100SI, Maximum Solder Tip Temperature 932 Degrees F, Tip Type Knife, Run Time 120 min, Maximum Torch Temperature 2,500 Degrees F, Maximum Hot Air Tip Temperature 1,202 Degrees F, Includes Cap, Ejector, Tip Manufacturer Part Number 70-01-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 120V, DPST-NO (1103B)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 1500 psi, Use With: Argon, Helium, Nitrogen (KH1114)
- WALTER SURFACE TECHNOLOGIES Universal 2x4 weld helmet cover plate (03-OP)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- MASTER APPLIANCE Soldering Iron/Heat Tool, Butane, Pncl Grp (UT-40SiH)
- MASTER APPLIANCE ULTRATORCH SELF-IGNITNG HEAT TOOL w/MTL (MAUT-100SIK)
- MASTER APPLIANCE HOT KNIFE TIP (MA70-01-16)
- WELLER Tip Solder Iron F/D550 (7250)
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- METCAL Soldering and Rework System, 80 Watts (MX-5210)
- HAKKO Hot Knive Conversion Kit (FT8003-81)
- Master Appliance Soldering Tools