Shop All Soldering Iron Parts
Master Appliance
Tapered Pyramid Tip 1.5mm dia.
Mfr # 72-01-07
Zoro # G8427675
product price: $31.24
/ea
$31.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-200, UT-200SI, UT-300SI
- Compatible Handpiece Manufacturer Master Appliance
- Tip Width 1.5 mm
- Tip Type Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 72-01-07
- Zoro # G8427675
- UPC # 635705350701
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 1.5 mm |
Details
Fits Brand | Master Appliance |
Item | Soldering Tip |
For Use With Mfr. Model Number | UT-200, UT-200SI, UT-300SI |
Compatible Handpiece Manufacturer | Master Appliance |
Tip Type | Screwdriver |
Maximum Operating Temperature | 1,004 Degrees F |
Tip Series | UT-200Si |
Compatible Handpiece Manufacturer Model Number | UT-200, UT-200Si |
Description
Soldering Tip, Tip Series UT-200Si, Tip Type Screwdriver, Tip Width 1.5 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 1.00 Magnification (M100)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM84)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- MASTER APPLIANCE Protective Cap (90-02)
- MASTER APPLIANCE Tip Kit (20260)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- MASTER APPLIANCE Carrying Case (70-40U)
- WELLER Knurled Tip Nut for WP25/WP40 (KN60)
- Master Appliance Soldering Iron Parts