Shop All Soldering Iron Parts
Master Appliance
Tapered Needle Tip 1mm dia.
Mfr # 71-01-01
Zoro # G8295664
product price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-50
- Fits Brand Master Appliance
- Tip Series UT-50
- Compatible Handpiece Manufacturer Master Appliance
- Maximum Operating Temperature 842 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 71-01-01
- Zoro # G8295664
- UPC # 635705351319
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 1 mm |
Details
Item | Soldering Tip |
For Use With Mfr. Model Number | UT-50 |
Fits Brand | Master Appliance |
Tip Series | UT-50 |
Compatible Handpiece Manufacturer | Master Appliance |
Maximum Operating Temperature | 842 Degrees F |
Compatible Handpiece Manufacturer Model Number | UT-50 |
Tip Type | Conical |
Description
Soldering Tip, Tip Series UT-50, Tip Type Conical, Tip Width 1 mm, Maximum Operating Temperature 842 Degrees F, Compatible Handpiece Manufacturer Model Number UT-50, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10 (31GH63)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- ALLEGRO INDUSTRIES Nova 3Helmet w/Cooler (NV30-00HC)
- MASTER APPLIANCE Carrying Case (70-40U)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- MASTER APPLIANCE Chisel Tip 2.4mm (71-01-02)
- MASTER APPLIANCE Tip Kit (20260)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- WELLER Replacement Tip (7875B)
- Master Appliance Soldering Iron Parts