Shop All Soldering Iron Parts
Master Appliance
Tapered Needle Tip 1.5mm dia.
Mfr # 72-01-05
Zoro # G7910271
product price: $31.24
/ea
$31.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-200, UT-200SI, UT-300SI
- Fits Brand Master Appliance
- Tip Width 1 mm
- Maximum Operating Temperature 1,004 Degrees F
- Compatible Handpiece Manufacturer Master Appliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 72-01-05
- Zoro # G7910271
- UPC # 635705351371
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 1 mm |
Details
For Use With Mfr. Model Number | UT-200, UT-200SI, UT-300SI |
Item | Soldering Tip |
Fits Brand | Master Appliance |
Maximum Operating Temperature | 1,004 Degrees F |
Compatible Handpiece Manufacturer | Master Appliance |
Tip Series | UT-200Si |
Tip Type | Conical |
Compatible Handpiece Manufacturer Model Number | UT-200, UT-200Si |
Description
Soldering Tip, Tip Series UT-200Si, Tip Type Conical, Tip Width 1 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-030)
- EASYBRAID SOLDER SPONGE, MULTI-HOLE, 2.6", PK10 (S2626-M-T)
- BERNARD Jump Liner, 0.035-0.045 in, (QJL-3545)
- XTRWELD SELECT 7018 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018093-5)
- MASTER APPLIANCE Carrying Case (70-40U)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- MASTER APPLIANCE Tip Kit (20260)
- MASTER APPLIANCE Protective Cap (90-02)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- WELLER Single Flat Tip 1/8 In. (TPSI3)
- Master Appliance Soldering Iron Parts