Shop All Heating Tool Parts
Master Appliance
Taper Needle Tip 1mm dia.
Mfr # 70-01-01
Zoro # G7509932
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Maximum Operating Temperature 932 Degrees F
- Tip Type Conical
- Compatible Handpiece Manufacturer Master Appliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 70-01-01
- Zoro # G7509932
- UPC # 635705351074
- Country of Origin Japan
- Category Heating Tool Parts
Dimensions
Tip Width | 1 mm |
Details
Fits Brand | Master Appliance |
For Use With Mfr. Model Number | UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP |
Item | Soldering Tip |
Maximum Operating Temperature | 932 Degrees F |
Tip Type | Conical |
Compatible Handpiece Manufacturer | Master Appliance |
Compatible Handpiece Manufacturer Model Number | UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK |
Tip Series | UT-100Si |
Description
Soldering Tip, Tip Series UT-100Si, Tip Type Conical, Tip Width 1 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- GENERAL TOOLS Thread Repair File f/9101216202728 (GN177-2)
- J.W. WINCO WN300-KT-45-1/4X20-25-OS Adjustable Lever Steel (3T25F33O)
- PFERD Plastic File Handle - For 8"-10" Files (11132)
- MASTER APPLIANCE Housing and Cover (30269)
- MASTER APPLIANCE Soldering Tip (70-01-13)
- MASTER APPLIANCE Cord Set 120V (842)
- MASTER APPLIANCE Pinpoint Attachment (40061)
- MASTER APPLIANCE Black Element 120V 800 Deg F 525W (20014)
- MASTER APPLIANCE Thermal Fuse and Shrink Sleeve (50927)
- MASTER APPLIANCE Upper Bearing Bracket (BRY-141)
- Master Appliance Power Tool Parts