Shop All Heat Gun Accessories
Master Appliance
Stand Kit, 9" L x 12" W x 5" H
Mfr # 30071
Zoro # G6329786
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrate Heat
- size 9" L x 12" W x 5" H
- Size 9 in L x 12 in W x 5 in H
- Application Heat Spreader
- For Use With 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 30071
- Zoro # G6329786
- UPC # 635705300713
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
size | 9" L x 12" W x 5" H |
Size | 9 in L x 12 in W x 5 in H |
Overall Width | 12 in |
Overall Height | 5 in |
Overall Length | 9 in |
Details
Item | Heat Gun Stand |
Type | Concentrate Heat |
Application | Heat Spreader |
For Use With | 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14 |
Includes | (2) Nuts, Mica Sheet, Screw, Washer |
Compatible with Manufacturer Part Number | HG-201D, HG-202D, HG-301D, HG-302D, HG-501D, HG-502D, HG-801D, VT-751D, VT-752D |
Product Type | Heat Gun Stand |
Accessory Type | Heat Gun Stand |
Number of Pieces | 6 |
Description
Heat Gun Stand, Accessory Type Heat Gun Stand, Compatible with Grainger Part Number 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14, Compatible with Manufacturer Part Number HG-201D, HG-202D, HG-301D, HG-302D, HG-501D, HG-502D, HG-801D, VT-751D, VT-752D, Overall Length 9 in, Overall Height 5 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (6146)
- DRILL AMERICA m11x1.5 Carbon Steel Hex Die (DWTSMH11X1.5)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y576)
- MILWAUKEE TOOL Heat Gun Accessory Assortment (49-80-0300)
- MASTER APPLIANCE Heat Gun Attachment, Shrink WireConnector (30202)
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2-1/4 (51543)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30085)
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 3/4 In (A-160-HG)
- Master Appliance Heat Guns and Kits