Shop All Soldering Iron Parts
Master Appliance
Square Tapered Pyramid Tip 0.5mm dia.
Mfr # 70-01-07
Zoro # G8367143
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Tip Type Screwdriver
- Maximum Operating Temperature 932 Degrees F
- Tip Series UT-100Si
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 70-01-07
- Zoro # G8367143
- UPC # 635705351128
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 0.5 mm |
Details
Fits Brand | Master Appliance |
For Use With Mfr. Model Number | UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP |
Item | Soldering Tip |
Tip Type | Screwdriver |
Maximum Operating Temperature | 932 Degrees F |
Tip Series | UT-100Si |
Compatible Handpiece Manufacturer | Master Appliance |
Compatible Handpiece Manufacturer Model Number | UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK |
Description
Soldering Tip, Tip Series UT-100Si, Tip Type Screwdriver, Tip Width 0.5 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 3/32", 1lb (LFBB-094-01T)
- HAKKO Nozzle, 0.05 in. x 0.11 in., Rework, Bent (N51-05)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-B2, 11 lb. (20AP57)
- BLUE DEMON TRUE VIEW PANO WELDING HOOD, EXTERIOR COVER LENS SET, 5 PACK (BDWH-TRUEVIEW-PANO-EL)
- MASTER APPLIANCE Chisel Tip 2.4mm (71-01-02)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Tip Kit (20260)
- MASTER APPLIANCE Carrying Case (70-40U)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- WELLER Heater Assembly (EC234)
- Master Appliance Soldering Iron Parts