Shop All Soldering Iron Parts
Master Appliance
Spade Tip 2mm dia.
Mfr # 91-01-03
Zoro # G8145243
product price: $18.32
/ea
$18.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-40SI, UT-40SIK, UT-40SIH
- Compatible Handpiece Manufacturer Master Appliance
- Maximum Operating Temperature 840 Degrees F
- Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 91-01-03
- Zoro # G8145243
- UPC # 635705353047
- Country of Origin Malaysia
- Category Soldering Iron Parts
Dimensions
Tip Outside Diameter | 2 mm |
Tip Length | 2 mm |
Tip Width | 2 mm |
Details
Fits Brand | Master Appliance |
Item | Soldering Tip |
For Use With Mfr. Model Number | UT-40SI, UT-40SIK, UT-40SIH |
Compatible Handpiece Manufacturer | Master Appliance |
Maximum Operating Temperature | 840 Degrees F |
Tip Type | Chisel |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | UT-40Si, UT-40SiH |
Application | Soldering |
Tip Series | UT-40Si |
Description
Soldering Tip, Tip Series UT-40Si, Tip Type Chisel, Tip Width 2 mm, Tip Length 2 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number UT-40Si, UT-40SiH, Tip Outside Diameter 2 mm, Compatible Handpiece Manufacturer Master Appliance, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 12.5 Ft (57Y01RC)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WP018X7)
- PYRAMEX Welding Protection Helmet-98x87mm-AMERICAN EAGLE (WHAM3030AE)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- MASTER APPLIANCE Carrying Case (70-40U)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- PROSKIT Replacement Solder Tip, Si-B166 (9SI-B166-T)
- Master Appliance Soldering Iron Parts