Shop All Soldering Iron Parts
Master Appliance
Spade Tip 2mm dia.
Mfr # 71-01-03
Zoro # G8312595
product price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-50
- Tip Width 2 mm
- Compatible Handpiece Manufacturer Model Number UT-50
- Tip Type Bevel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 71-01-03
- Zoro # G8312595
- UPC # 635705351326
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 2 mm |
Details
Fits Brand | Master Appliance |
Item | Soldering Tip |
For Use With Mfr. Model Number | UT-50 |
Compatible Handpiece Manufacturer Model Number | UT-50 |
Tip Type | Bevel |
Compatible Handpiece Manufacturer | Master Appliance |
Maximum Operating Temperature | 842 Degrees F |
Tip Series | UT-50 |
Description
Soldering Tip, Tip Series UT-50, Tip Type Bevel, Tip Width 2 mm, Maximum Operating Temperature 842 Degrees F, Compatible Handpiece Manufacturer Model Number UT-50, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002700)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ESt, 5 lb. (41R173)
- HOBART WELDING PRODUCTS MIG Welding Wire, Solid, Aluminum, 1 lb. (S163208-G18)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- MASTER APPLIANCE Tip Kit (20260)
- MASTER APPLIANCE Protective Cap (90-02)
- MASTER APPLIANCE Chisel Tip 2.4mm (71-01-02)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- COOPER TOOLS Standard Tip W/ Hex Nut For 7200 Std Lightweight Soldering Gun (7250N)
- Master Appliance Soldering Iron Parts