Shop All Heating Tool Parts
Master Appliance
Soldering Tip
Mfr # 70-01-13
Zoro # G7523476
original price:
$40.18
49% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Tip Type Chisel
- Tip Series UT-100Si
- Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 70-01-13
- Zoro # G7523476
- UPC # 635705525345
- Country of Origin Japan
- Category Heating Tool Parts
Dimensions
Tip Width | 0.5 mm |
Details
Fits Brand | Master Appliance |
Item | Soldering Tip |
For Use With Mfr. Model Number | UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP |
Tip Type | Chisel |
Tip Series | UT-100Si |
Compatible Handpiece Manufacturer Model Number | UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK |
Maximum Operating Temperature | 932 Degrees F |
Compatible Handpiece Manufacturer | Master Appliance |
Description
Soldering Tip, Tip Series UT-100Si, Tip Type Chisel, Tip Width 0.5 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Safety Knife Straight, 5 1/2 in L (08152.02)
- DYNABRADE 4" L Reciprocating File (90900)
- RIDGID Line, Oil Intake (87950)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (14865)
- MASTER APPLIANCE Heat Shrink Attachment (40060)
- MASTER APPLIANCE Shoulder Screw (SRW-321)
- MASTER APPLIANCE Brush Holder 120V, PK2 (BRH-040K)
- MASTER APPLIANCE Plastic Handle (HDE-013)
- MASTER APPLIANCE Solder Tip and Adaptor (35386)
- MASTER APPLIANCE Lead Wire with Thermal Fuse (805)
- MASTER APPLIANCE Offset Tapered Needle Tip 1mm dia. (70-01-10)
- Master Appliance Power Tool Parts