Shop All Soldering Tools
Master Appliance
Soldering Iron/Heat Tool, Butane, Pncl Grp
Mfr # UT-40SiH
Zoro # G3181622
product price: $60.30
/ea
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts Equals 80 Watt Max.
- Temp. Rating 1202 Degrees F Max.
- Includes Protective Cap, Shrink Attachment
- Tip Hot Air Tip
- Standards GS/TUV Listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # UT-40SiH
- Zoro # G3181622
- UPC # 635705101822
- Country of Origin Malaysia
- Category Soldering Tools
Dimensions
Tip Size | 4 7/10 mm |
Length | 8 3/10 in |
Tool Length | 8.3 in |
Description
Soldering Iron And Heat Tool, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Electric Iron Power Equivalence (Maximum) 80 W, Electric Iron Power Equivalence (Minimum) 20 W, Series Ultratorch UT-40Si, Maximum Solder Tip Temperature 840 Degrees F, Tip Type Heat Shrink, Hot Air, Run Time 78 min, Maximum Torch Temperature 1,202 Degrees F, Maximum Hot Air Tip Temperature 1,202 Degrees F, Includes Protective Cap, Shrink Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable Adapter, INERT ARHF-B-RHM (PCA-2)
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- XTRWELD ER70S-6 1/16 x 10Lb. Box priced per pound TIG (CL70S6062-10)
- VICTOR Welding Nozzle, 2 Piece, Size 6, Acetylene (0323-0132)
- MASTER APPLIANCE ULTRATORCH SELF-IGNITNG HEAT TOOL w/MTL (MAUT-100SIK)
- MASTER APPLIANCE Ultratorch with Hot Knife Tip, Butane (UT-100Si-HK)
- MASTER APPLIANCE HOT KNIFE TIP (MA70-01-16)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- HAKKO Dual Port Soldering System w/ Two Soldering handpieces (FM203-DP)
- WELLER Therma-Boost Heat Tool 30W/130W120V (TB100PK)
- ELECTRIDUCT Bench Mount Electric Hot Knife Rope Cutter Set- 45 Watt (TL-TORCH-BMHK-HZ10)
- Master Appliance Soldering Tools