Shop All Soldering Irons & Accessories
This Product is Discontinued
Master Appliance
Soldering Iron Kit, 780 Deg F (Discontinued)
Mfr # EI-20K
Zoro # G2084862
This Product is Discontinued
Key Features
- Temp. (F) 780 Degrees F
- Application Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
- Includes 5PYR7, Hot Air, Hot Knife and Torch Tips, Plastic Case, Solder, Soldering, Sponge
- Tip Pre Tinned Brass
- Watts 10 to 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # EI-20K
- Zoro # G2084862
- UPC # 635705114990
- Country of Origin Taiwan, Province of China
- Category Soldering Irons & Accessories
Dimensions
Length (In.) | 6 1/2 in |
Tip Width | 2.4 mm |
Tool Length | 6.5 in |
Details
Item | Soldering Iron Kit |
Temp. (F) | 780 Degrees F |
Application | Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch |
Includes | 5PYR7, Hot Air, Hot Knife and Torch Tips, Plastic Case, Solder, Soldering, Sponge |
Tip | Pre Tinned Brass |
Watts | 10 to 60 |
Power Source | Butane |
Standards | UL Listed |
Compatible Tip Series | 353 |
Tip Type | Conical, Hot Air, Knife, Torch |
Equivalent Wattage Range | 10 W to 60 W |
Product Type | Soldering Kit |
Tip Manufacturer Part Number | 35391, 35398, 35399, 35400 |
Fuel Tank Capacity | 6 fl oz |
Maximum Solder Tip Temperature | 780 Degrees F |
Ignition Type | Manual-Ignition |
Tool Functions | Flameless Heat Tool, Hot Knife, Soldering Iron, Torch |
Kit Includes | Solder, Sponge, Storage Case, Tool Stand |
Electric Iron Power Equivalence (Minimum) | 10 W |
Maximum Hot Knife Tip Temperature | 780 Degrees F |
Description
Soldering Iron Kit, Ignition Type Manual-Ignition, Tool Functions Flameless Heat Tool, Hot Knife, Soldering Iron, Torch, Electric Iron Power Equivalence (Minimum) 10 W, Series EconoIron EI-20K, Maximum Solder Tip Temperature 780 Degrees F, Tip Type Conical, Hot Air, Knife, Torch, Tip Width 2.4 mm, Maximum Hot Knife Tip Temperature 780 Degrees F, Includes Coil of 60/40 Solder, EI-20 Soldering Iron, Rugged Plastic Storage Case, Sponge and Tool Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.