Shop All Soldering Irons & Accessories
Master Appliance
Soldering Iron, Butane
Mfr # UT-40SI
Zoro # G3151574
product price: $60.30
/ea
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/4 in
- Tip Chisel
- Features Adjustable Temperature Controlled, Compact and Light Weight and Easy to Use, Convenient Slide Switch Ignition System for Quick Ignition, Patented Gas Catalyst Reaction System
- Includes Iron, Protective Cap, Soldering and Hot Air Tips
- Type Butane Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # UT-40SI
- Zoro # G3151574
- UPC # 635705104649
- Country of Origin Malaysia
- Category Soldering Irons & Accessories
Dimensions
Length | 8 1/4 in |
Tip Size | (Solder) 2.4mm and (Heat) 4.7mm |
Tip Width | 2.4 mm |
Tool Length | 8.3 in |
Description
Self-Igniting Economy Heat Tool, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Electric Iron Power Equivalence (Maximum) 80 W, Electric Iron Power Equivalence (Minimum) 20 W, Series Ultratorch UT-40Si, Maximum Solder Tip Temperature 840 Degrees F, Tip Type Chisel, Hot Air, Tip Width 2.4 mm, Run Time 78 min, Maximum Torch Temperature 1,202 Degrees F, Maximum Hot Air Tip Temperature 1,202 Degrees F, Tip Manufacturer Part Number 91-01-02, 91-01-52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PINK (RST-14-PINK)
- HOT MAX Propane POL Safety Valve, 1/4" NPT Outlet (24203)
- MAXITROL Regulator, 7-11" Spring For 325-5A (R325E10-711A)
- XTRWELD E7018-1 H4R 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7018187-10)
- MASTER APPLIANCE Soldering Iron Kit, 1202 F, With 5 Tips (UT-100Si-TC)
- MASTER APPLIANCE MASTER APPL Multi-Funct Solder Iron (PI-20SIK)
- MASTER APPLIANCE Butane Soldering Iron (UT-100SIK)
- WELLER Digital Soldering Station (WT2021MS)
- OATEY Solder Wire Kit Safe Flo (50683)
- WELLER Dsx 80 Desoldering Iron (T0051319099N)
- WESTWARD Soldering Iron Kit, 1000 F, 30-125 Watts (4UZZ9)
- Master Appliance Soldering Irons & Accessories