Shop All Hot Melt Adhesives
Master Appliance
Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK
Mfr # 35413
Zoro # G0472151
product price: $7.62
/pk 12, $0.64/ea
$7.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/2 in
- Length 12"
- Materials Bonded Fabric, Paper, Wood
- Working Time 20 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 35413
- Zoro # G0472151
- UPC # 635705354136
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 12" |
Container Size | 3.7 oz |
Description
Hot Melt Adhesive, Color Yellow, Diameter 1/2 in, Length 12 in, Melting Temperature 210 Degrees F, Product Format Smooth Sticks, Working Time 20 sec, Maximum Viscosity 2,986 cps, Minimum Viscosity 739 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Application Temperature 350� to 400� F, Medium Setting, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Paper, Wood, Pressure Sensitive No, Primary Applications Carton Sealing, UV Resistant No, VOC Content Weight 0 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Dark Bronze, Acrylic Polymer Base (18420)
- 3M ScotchBlue 141 in W X 60 yd L Blue Medium Strength Painter's Tape, 3PK (2093-36AC3)
- CUSTOM BUILDING PRODUCTS Mortar Thinset Premix Gry 3.5G (CTTSG3)
- US HARDWARE PUTTY TAPE 1/8X3/4""30'RV (R-010B)
- MASTER APPLIANCE Window-Weld Super Fast Urethane, Black, 10, Black, 1/2 in Dia, 12" L, 280 PK (35455)
- MASTER APPLIANCE All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35414)
- MASTER APPLIANCE Hot Melt Adhesive, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35412)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- TOLSEN 12pc Hot Melt Glue Stick Set Size: 4 (79110)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 484 PK (3747)
- Master Appliance Hot Melt Adhesives