Shop All Pipe & Tubing Tool Parts
Master Appliance
Reflector Tip
Mfr # 35394
Zoro # G2883161
$7.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EI-20, EI-20K, MT-51, MT-51B, MT-51H, MT-70, MT-70P, MT-76, MT-76K
- Fits Brand Master Appliance
- Maximum Operating Temperature 932 Degrees F
- Compatible Handpiece Manufacturer Master Appliance
- Tip Width 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 35394
- Zoro # G2883161
- UPC # 635705353948
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Tip Width | 25.4 mm |
Details
Item | Hot Air Tip |
For Use With Mfr. Model Number | EI-20, EI-20K, MT-51, MT-51B, MT-51H, MT-70, MT-70P, MT-76, MT-76K |
Fits Brand | Master Appliance |
Maximum Operating Temperature | 932 Degrees F |
Compatible Handpiece Manufacturer | Master Appliance |
Tip Series | 353 |
Compatible Handpiece Manufacturer Model Number | EI-20, EI-20K, MT-76, MT-76K |
Tip Type | Heat Shrink |
Description
Hot Air Tip, Tip Series 353, Tip Type Heat Shrink, Tip Width 25.4 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number EI-20, EI-20K, MT-76, MT-76K, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Surge 1/4 in. Drive Impact Wrench (ML2760-20)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4170)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- MASTER APPLIANCE Switch Plate Screw, PK4 (SRW-348K)
- MASTER APPLIANCE Strain Relief Cable Guard (51101)
- MASTER APPLIANCE Air Intake Screen Screw, PK3 (SRW-348KA)
- WESTWARD Hose Assembly, Length 48 In (TTSAHOS48BLPG)
- RIDGID Cutter, 150L Tubing (66737)
- WESTWARD Axle (TT10G165AXG)
- WESTWARD Cotter Pin, 5x35 (TT31065G)
- Master Appliance Pipe & Tubing Tool Parts