Shop All Heat Gun Accessories
Master Appliance
Reducer and Reflector Attachments
Mfr # 35264
Zoro # G7439735
product price: $25.51
/ea
$25.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Reflector Heat
- Nozzle Type Reflector
- Material Stainless Steel
- Number of Pieces 1
- Tool Compatibility PH-1200, PH-1400, PH-1500, PH-1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 35264
- Zoro # G7439735
- UPC # 635705352644
- Country of Origin China
- Category Heat Gun Accessories
Details
Item | Reducer and Reflector Attachments |
Application | Reflector Heat |
Nozzle Type | Reflector |
Material | Stainless Steel |
Number of Pieces | 1 |
Tool Compatibility | PH-1200, PH-1400, PH-1500, PH-1610 |
Description
Reducer and Reflector Attachments, Nozzle Type Reflector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- CMT Forstner Bit, 30mm (537.300.31)
- CTA MANUFACTURING 4 PC INJECTOR NOZZLE PULLER SET (CTA1096)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- MASTER APPLIANCE Heat Blower Element (30312)
- MASTER APPLIANCE Heat Gun Attachment, Melt Welding Rod (35271)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- MASTER APPLIANCE Storage Case, 16" L x 14" W x 8" H (30100)
- MASTER APPLIANCE Replacement Part Kit, Use w/4Z714, 4Z715 (35257)
- MASTER APPLIANCE Master Heat Gun 120V, 1200F, 145A, 27 CFM (MASHG-501D)
- STEINEL Welding Nozzle, For Plastic Welding (Welding Tip (Fits onto 09231))
- Master Appliance Heat Guns and Kits