Shop All Heat Guns
Master Appliance
Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle
Mfr # PH-1400A-00-K
Zoro # G206427684
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temperature Range Ambient to 1,200 Degrees F
- Air Volume 18 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # PH-1400A-00-K
- Zoro # G206427684
- Country of Origin Viet Nam
- Category Heat Guns
Dimensions
Overall Length | 8 1/5 in |
Overall Width | 3 in |
Nozzle Outside Diameter | 1 5/16 in |
Cord Length | 6 ft |
Overall Height | 7 3/10 in |
Description
Professional Heat Tool Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,200 Degrees F, Minimum Temperature 130 Degrees F, Temperature Range Ambient to 1,200 Degrees F, LCD Display Yes, Current 13 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- BORA PORTAMATE 50" WTX Clamp Edge & Saw Guide Kit (545056K)
- KREG Kreg Rip-Cut KMA2685 Circular Saw Edge Guide, Aluminum/Plastic (KMA2685)
- JACOBS A4202 Arbor 3/4" Straight Shank/2JT (7361N)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1100A-00-K)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 475 W Watt, Pistol Handle (10008)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,606 W Watt, Loop Handle (AH-502)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D-00-K)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D)
- Master Appliance Heat Guns and Kits