Shop All Heat Guns
Master Appliance
Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle
Mfr # HG-501T-00-MC
Zoro # G206284065
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temperature Range Ambient to 1,200 Degrees F
- Air Volume 27 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # HG-501T-00-MC
- Zoro # G206284065
- UPC # 635705119315
- Country of Origin United States
- Category Heat Guns
Dimensions
Overall Length | 9 in |
Cord Length | 6 ft |
Nozzle Outside Diameter | 1 1/2 in |
Overall Width | 5 1/5 in |
Overall Height | 10 1/10 in |
Description
Professional Heat Gun Kit,1200 Degree F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nutsetter 4 Pack (DW2229)
- RICHELIEU HARDWARE 3/4-inch (19 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959901)
- PROTO 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Full Polish (J52201)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5167)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1100A-00-K)
- MASTER APPLIANCE Variable Temperature Heat Gun Kit (EC-200K)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- METABO 18V Cordless Heat Gun (HG 18 LTX 500)
- Master Appliance Heat Guns and Kits