Shop All Heat Guns
Master Appliance
Professional Heat Gun Kit 800¿F, Corded Powered, 120V AC, Pistol Handle
Mfr # HG-301T-00-K
Zoro # G006284050
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temperature Range Ambient to 800 Degrees F
- Air Volume 27 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # HG-301T-00-K
- Zoro # G006284050
- UPC # 635705119698
- Country of Origin United States
- Category Heat Guns
Dimensions
Overall Length | 9 in |
Overall Width | 5 1/5 in |
Overall Height | 10 1/10 in |
Cord Length | 6 ft |
Nozzle Outside Diameter | 1 3/16 in |
Description
Professional Heat Gun,800 Degree F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Tape measure mm/inch, Length: 5 m (461910 5)
- FREEMAN P13INLC 13" Laminate Flooring Cutter with Extended Handle (P13INLC)
- XTREME BLU-MOL Locksmith Bi-Metal Hole Saw Kit, 9 pcs. (D9591)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 4-Pack (32795)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1400A-00-K)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 475 W Watt, Pistol Handle (10008)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1200A-00-K)
- MASTER APPLIANCE Varitemp Heat Gun Kit 120V, 100 to 1200F, 145A, 27 (MASVT-751D-00-K)
- Master Appliance Heat Guns