Shop All Heat Guns
Master Appliance
Professional Heat Gun Kit 1200¿F, Corded Powered, 120V AC, Pistol Handle
Mfr # HG-501T-00-K
Zoro # G706284053
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temperature Range Ambient to 1,200 Degrees F
- Air Volume 27 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # HG-501T-00-K
- Zoro # G706284053
- UPC # 635705119674
- Country of Origin United States
- Category Heat Guns
Dimensions
Overall Width | 5 1/5 in |
Overall Length | 9 in |
Overall Height | 10 1/10 in |
Cord Length | 6 ft |
Nozzle Outside Diameter | 1 3/16 in |
Description
Professional Heat Gun Kit,1200 Degree F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- ERIEZ Handheald Inspection Magnet, Rare Earth (201412918G1)
- FELO Torque Handle, 5 to 13"/lbs. (10000106)
- DIABLO 1-1/2"x7-1/2" Auger Bit (DAG1170)
- MASTER APPLIANCE Proheat PH-1100A Quick-Touch Heat Gun (PH-1100A)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D-00-K)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 1,980 W Watt, Pistol Handle (VT-752D-02)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- Master Appliance Heat Guns