Shop All Heat Guns
Master Appliance
Professional Heat Gun 400¿F, Corded Powered, 120V AC, Pistol Handle
Mfr # HG-201T
Zoro # G006284029
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temperature Range Ambient to 400 Degrees F
- Air Volume 27 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # HG-201T
- Zoro # G006284029
- UPC # 635705119216
- Country of Origin United States
- Category Heat Guns
Dimensions
Nozzle Outside Diameter | 1 3/16 in |
Overall Length | 9 in |
Overall Width | 5 1/5 in |
Cord Length | 6 ft |
Overall Height | 10 1/10 in |
Description
Professional Heat Gun,400 Degree F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cleaning Pad, 2-1/2" Size (PC364-1)
- SIMONDS Mill 2nd Cut 12 (73150000)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- MASTER APPLIANCE Varitemp Heat Gun 120V, 100 to 1200F, 145A, 27 CFM (MASVT-751D)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 1,980 W Watt, Pistol Handle (VT-752D-02)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- MASTER APPLIANCE Master Heat Gun, 1400F (HG-801D-01)
- MASTER APPLIANCE Professional Heat Shrink System, 120 V, Pistol Handle (PH-1200A-00-SS)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503063)
- Master Appliance Heat Guns