Shop All Welding Gun
This Product is Discontinued
Master Appliance
Plastic Welding Kit, 130 to 1000F, 11A (Discontinued)
Mfr # PH-1400WK
Zoro # G2017337
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Proheat
- Heat Gun Handle Style Pistol-Grip
- Amps AC 11.0 A
- Heat Control Switch Turn Dial
- Heating Element Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # PH-1400WK
- Zoro # G2017337
- UPC # 635705117595
- Country of Origin United States
- Category Welding Gun
Dimensions
Overall Height | 7 1/4 in |
Overall Length | 8 1/4 in |
Overall Width | 3 in |
Nozzle Outside Diameter | 1 5/16 in |
Cord Length | 6 ft |
Description
Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Variable, Maximum Temperature 1,000 Degrees F, Minimum Temperature 130 Degrees F, Temperature Range 130 Degrees to 1,000 Degrees F, LCD Display Yes, Current 11 A, Kit Contents (1) Bare Tool, (1) Welding Tip, (1) Tacking Tip, (3) Attachments, Tool Brand Master Appliance, Air Volume 4 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.