Shop All Pipe & Tubing Tool Parts
Master Appliance
Open End Wrench
Mfr # 80-40
Zoro # G2883688
product price: $3.62
/ea
Sold in multiples of 3 for $10.86
$10.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP, UT-200SI
- Fits Brand Master Appliance
- Features 1/16 in D, 1/4 in W, 2 in L
- Overall Length 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 80-40
- Zoro # G2883688
- UPC # 635705350565
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 2 in |
Overall Width | 0.25 in |
Details
Item | Open End Wrench |
For Use With Mfr. Model Number | UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP, UT-200SI |
Fits Brand | Master Appliance |
Features | 1/16 in D, 1/4 in W, 2 in L |
Color | Black |
Compatible Manufacturer Model Number | UT-100, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, UT-100SiP, UT-200, UT-200Si, UT-300Si |
Product Type | Open End Wrench |
Description
Open End Wrench, Product Type Open End Wrench, Compatible Manufacturer Model Number UT-100, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, UT-100SiP, UT-200, UT-200Si, UT-300Si, Overall Length 2 in, Overall Width 0.25 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- ULTRA-DEX USA Indexable Drill, UD-1000-2D-100 (UD-1000-2D-100)
- MASTER APPLIANCE Dial Plate (51527)
- MASTER APPLIANCE Strain Relief Cable Guard (51101)
- MASTER APPLIANCE Air Intake Screen (50699)
- MASTER APPLIANCE Switch Plate Screw, PK4 (SRW-348K)
- RIDGID Pawl, Holding 358 (35395)
- DAYTON Eyeshield Bracket, Left Hand (962517700)
- DEWALT Brush and Lead (614367-00)
- Master Appliance Power Tool Parts