Shop All Heating Tool Parts
Master Appliance
Motor and Fan Assembly 120V/220V
Mfr # 35003
Zoro # G7837532
$41.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number PH-1000, PH-1100, PH-1100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 35003
- Zoro # G7837532
- UPC # 635705350039
- Country of Origin United States
- Category Heating Tool Parts
Details
Item | Motor and Fan Assembly 120V/220V |
Fits Brand | Master Appliance |
For Use With Mfr. Model Number | PH-1000, PH-1100, PH-1100K |
Description
Motor and Fan Assembly 120V/220V, For Use With Grainger Item Number 3W771, 5PYP5, 6NE92, For Use With Mfr. Model Number PH-1000, PH-1100, PH-1100K, Fits Brand Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38100)
- KAPRO 929 10" Magnetic Toolbox Level w/Plumb Site (929)
- KNIPEX 5 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 125)
- MAKITA 5" Masonry Saw (4101RH)
- MASTER APPLIANCE Thermocouple (35033)
- MASTER APPLIANCE Switch Assembly (35020)
- MASTER APPLIANCE Upper Bearing Bracket (BRY-141)
- MASTER APPLIANCE Taper Needle Tip 0.5mm dia. (70-01-05)
- MASTER APPLIANCE Silver Element 220V 650 Deg F 450W (20034)
- MASTER APPLIANCE Cordset 120V (50924)
- MASTER APPLIANCE Pinpoint Attachment (40061)
- Master Appliance Power Tool Parts