Shop All Heat Gun Accessories
Master Appliance
Motor, 220 to 240V, 3" L x 3" W x 3" H
Mfr # 30074
Zoro # G6329655
product price: $78.71
/ea
Free Shipping & Returns
$78.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrate Heat
- size 3" L x 3" W x 3" H
- Size 3 in L x 3 in W x 3 in H
- Application Heat Spreader
- For Use With 54XY02, 54XY06, 54XY10, 54XY13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 30074
- Zoro # G6329655
- UPC # 635705300744
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
size | 3" L x 3" W x 3" H |
Size | 3 in L x 3 in W x 3 in H |
Overall Length | 3 in |
Overall Width | 3 in |
Overall Height | 3 in |
Details
Item | Heat Gun Motor |
Type | Concentrate Heat |
Application | Heat Spreader |
For Use With | 54XY02, 54XY06, 54XY10, 54XY13 |
Includes | (2) Cable Ties, (3) Screws, Shrink Tube |
Product Type | Heat Gun Motor |
Accessory Type | Heat Gun Motor |
Number of Pieces | 7 |
Compatible with Manufacturer Part Number | HG-202D/T, HG-302D/T, HG-502D/T, VT-752D |
Description
Heat Gun Motor, Accessory Type Heat Gun Motor, Compatible with Grainger Part Number 54XY02, 54XY06, 54XY10, 54XY13, Compatible with Manufacturer Part Number HG-202D/T, HG-302D/T, HG-502D/T, VT-752D, Overall Length 3 in, Overall Height 3 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8101XX-5PK)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 7-pcs. (96469115)
- BLAIR EQUIPMENT CO Rotacut 0.38 in. Rotobroach Control, 3PK (BL11108-3)
- KRAFT TOOL Safety Step Edger/Groover, 6"x4-1/2 (CF112)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30086)
- MASTER APPLIANCE Replacement Part Kit, Use w/4Z714, 4Z715 (35257)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- MASTER APPLIANCE Motor, 120V, 3" L x 3" W x 3" H (30073)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30082)
- WAGNER SPRAY TECH Wagner Spray Tech 1642677 Heat Gun 700 LCD Variable Temperature (1642677)
- Master Appliance Heat Gun Accessories